Motion
MPTRE-80

PCI
MPTRE-80

Cylindrical Cam Follower - MPTRE Series, 80 mm Roller Dia, 50 mm Roller Width, 24 mm Stud Dia, 2.7360 in Stud Length, Sealed, Carbon Steel Material
Mi Item #09362830
MFR #MPTRE-80
Price$358.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MPTRE-80

Cylindrical Cam Follower - MPTRE Series, 80 mm Roller Dia, 50 mm Roller Width, 24 mm Stud Dia, 2.7360 in Stud Length, Sealed, Carbon Steel Material
Mi Item #09362830
MFR #MPTRE-80

Mfr description
MPTRE-80
  • Plain/Cylindrical Track Rollers effectively carry radial loads and can be utilized to provide “flotation” when used in tandem with locational units (Flanged, V-Grooved etc.) in response to application misalignment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$358.16/each

Specifications

Dimensions

  • Eccentric Bushing Length
    29 mm
  • Eccentric Stud Diameter
    35 mm
  • Eccentricity
    2 mm
  • Hex Size
    0.4700 in
  • Overall Width
    52 mm
  • Roller Diameter  
    80 mm
  • Roller Width  
    50 mm
  • Stud Diameter  
    24 mm
  • Stud Length  
    2.7360 in
  • Thread Length
    40 mm
  • Thread Size
    M24 X 1.5
  • Weight
    4.4 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    17935 lbf
  • Lubrication Type
    Sealed for Life
  • Manufacturer Upc Number
    841946129925
  • Max Operating Temperature
    250 °F
  • Max Rpm
    2490 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    14292.135 lbf
  • Radial Static Load Capacity
    20000 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Seal Type
    Rubber Dual Lip
  • Series
    MPTRE
  • Static Load Capacity
    19993 lbf
  • Stud Material
    Carbon Steel
  • Stud Type
    Eccentric
  • UPC_NO
    841946129925
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)