Motion
MPTRE-100

PCI
MPTRE-100

Cylindrical Cam Follower - MPTRE Series, 100 mm Roller Dia, 50 mm Roller Width, 30 mm Stud Dia, 80 mm Stud Length, Sealed, Carbon Steel Material
MI ITEM #09362833
MFR #MPTRE-100
List Price$390.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MPTRE-100

Cylindrical Cam Follower - MPTRE Series, 100 mm Roller Dia, 50 mm Roller Width, 30 mm Stud Dia, 80 mm Stud Length, Sealed, Carbon Steel Material
MI ITEM #09362833
MFR #MPTRE-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$390.63/each for your price

Overview

Mfr description
MPTRE-100
  • Plain/Cylindrical Track Rollers effectively carry radial loads and can be utilized to provide “flotation” when used in tandem with locational units (Flanged, V-Grooved etc.) in response to application misalignment.

Specifications

  • Bearing Element
    Tapered Rollers
  • Roller Shape
    Flat
  • Dynamic Load Capacity
    17935 lbf
  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Stud Length
  • Static Load Capacity
    19993 lbf
  • Stud Material
    Carbon Steel
  • Stud Type
    Eccentric
  • Closure Type
    Sealed
  • Eccentric Bushing Length
    29 mm
  • Hex Size
    0.4700 in
  • Thread Length
    50 mm
  • Thread Size
    M24 X 1.5
  • Radial Dynamic Load Capacity
    14292.135 lbf
  • Radial Static Load Capacity
    20000 lbf
  • Max Rpm
    2490 rpm
  • Seal Type
    Rubber Dual Lip
  • Eccentric Stud Diameter
    35 mm
  • Eccentricity
    2 mm
  • Lubrication Type
    Sealed for Life
  • Series
    MPTRE
  • Manufacturer Upc Number
    841946130631
  • UPC_NO
    841946130631
  • Weight
    6.6 lbs
  • Max Operating Temperature
    250 °F
  • Overall Width
    52 mm
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text