Motion
MPTRE-125

PCI
MPTRE-125

Cylindrical Cam Follower - MPTRE Series, 125 mm Roller Dia, 74 mm Roller Width, 48 mm Stud Dia, 105 mm Stud Length, Sealed, Carbon Steel Material
MI ITEM #09362834
MFR #MPTRE-125
Price$1,013.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MPTRE-125

Cylindrical Cam Follower - MPTRE Series, 125 mm Roller Dia, 74 mm Roller Width, 48 mm Stud Dia, 105 mm Stud Length, Sealed, Carbon Steel Material
MI ITEM #09362834
MFR #MPTRE-125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,013.17/each

Specifications

Dimensions

  • Eccentric Bushing Length
    50 mm
  • Eccentric Stud Diameter
    64 mm
  • Eccentricity
    1.5 mm
  • Hex Size
    0.4700 in
  • Overall Width
    76 mm
  • Roller Diameter  
    125 mm
  • Roller Width  
    74 mm
  • Stud Diameter  
    48 mm
  • Stud Length  
    105 mm
  • Thread Length
    60 mm
  • Thread Size
    M48 X 5
  • Weight
    7.48 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    38043 lbf
  • Lubrication Type
    Sealed for Life
  • Manufacturer Upc Number
    841946132888
  • Max Operating Temperature
    250 °F
  • Max Rpm
    1550 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    35730.337 lbf
  • Radial Static Load Capacity
    58359.551 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Seal Type
    Rubber Dual Lip
  • Series
    MPTRE
  • Static Load Capacity
    58378 lbf
  • Stud Material
    Carbon Steel
  • Stud Type
    Eccentric
  • UPC_NO
    841946132888

Overview

Mfr description
MPTRE-125
  • Plain/Cylindrical Track Rollers effectively carry radial loads and can be utilized to provide “flotation” when used in tandem with locational units (Flanged, V-Grooved etc.) in response to application misalignment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought