Motion
CTRE-3.25A

PCI
CTRE-3.25A

Crowned Cam Follower - CTRE Series, 3.2500 in Roller Dia, 1.9375 in Roller Width, 1.2500 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09362839
MFR #CTRE-3.25A
Price$276.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CTRE-3.25A

Crowned Cam Follower - CTRE Series, 3.2500 in Roller Dia, 1.9375 in Roller Width, 1.2500 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09362839
MFR #CTRE-3.25A

Mfr description
CTRE-3.25A
  • Crowned Track Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load. Crowned rollers are also used in rotary applications to minimize scrubbing or skidding.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$276.84/each

Specifications

Dimensions

  • Eccentricity
    0.060 in
  • Overall Width
    2.0000 in
  • Roller Diameter  
    3.2500 in
  • Roller Width  
    1.9375 in
  • Stud Diameter  
    1.2500 in
  • Thread Length
    1.2700 in
  • Thread Size
    1-1/4-12
  • Weight
    5.17 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Max Operating Temperature
    250 °F
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    7393 lbf
  • Radial Static Load Capacity
    5036 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Crowned
  • Seal Type
    Rubber Lip
  • Series
    CTRE
  • Stud Type
    Eccentric
  • UPC_NO
    841946128355

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)