Motion
CTRE-1.00-R

PCI
CTRE-1.00-R

Crowned Cam Follower - CTRE Series, 1.0000 in Roller Dia, 0.7500 in Roller Width, 0.4375 in Stud Dia, Carbon Steel Material
Mi Item #09362842
MFR #CTRE-1.00-R
Price$225.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CTRE-1.00-R

Crowned Cam Follower - CTRE Series, 1.0000 in Roller Dia, 0.7500 in Roller Width, 0.4375 in Stud Dia, Carbon Steel Material
Mi Item #09362842
MFR #CTRE-1.00-R

Mfr description
CTRE-1.00-R
  • Crowned Track Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load. Crowned rollers are also used in rotary applications to minimize scrubbing or skidding.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$225.26/each

Specifications

Dimensions

  • Eccentricity
    0.030 in
  • Overall Width
    0.7810 in
  • Roller Diameter  
    1.0000 in
  • Roller Width  
    0.7500 in
  • Stud Diameter  
    0.4375 in
  • Thread Length
    0.5200 in
  • Thread Size
    7/16-20
  • Weight
    0.2 lbs

Details

  • Bearing Element
    Ball
  • Lubrication Type
    Regreasable
  • Max Operating Temperature
    250 °F
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    956 lbf
  • Radial Static Load Capacity
    480 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Crowned
  • Seal Type
    Rubber Lip
  • Series
    CTRE
  • Stud Type
    Eccentric
  • UPC_NO
    841946126948
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)