Motion
CTRE-1.125-R

PCI
CTRE-1.125-R

Crowned Cam Follower - CTRE Series, 1.1250 in Roller Dia, 0.7500 in Roller Width, 0.4375 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09362843
MFR #CTRE-1.125-R
Price$231.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CTRE-1.125-R

Crowned Cam Follower - CTRE Series, 1.1250 in Roller Dia, 0.7500 in Roller Width, 0.4375 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09362843
MFR #CTRE-1.125-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$231.39/each

Specifications

Dimensions

  • Eccentricity
    0.030 in
  • Overall Width
    0.7810 in
  • Roller Diameter  
    1.1250 in
  • Roller Width  
    0.7500 in
  • Stud Diameter  
    0.4375 in
  • Thread Length
    0.5200 in
  • Thread Size
    7/16-20
  • Weight
    0.24 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Lubrication Type
    Regreasable
  • Max Operating Temperature
    250 °F
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    956 lbf
  • Radial Static Load Capacity
    480 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Crowned
  • Seal Type
    Rubber Lip
  • Series
    CTRE
  • Stud Type
    Eccentric
  • UPC_NO
    841946127112

Overview

Mfr description
CTRE-1.125-R
  • Crowned Track Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load. Crowned rollers are also used in rotary applications to minimize scrubbing or skidding.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought