Motion
CTRE-1.50-R

PCI
CTRE-1.50-R

Crowned Cam Follower - CTRE Series, 1.5000 in Roller Dia, 1.1300 in Roller Width, 0.6250 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09362846
MFR #CTRE-1.50-R
List Price$227.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CTRE-1.50-R

Crowned Cam Follower - CTRE Series, 1.5000 in Roller Dia, 1.1300 in Roller Width, 0.6250 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09362846
MFR #CTRE-1.50-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$227.42/each for your price

Overview

Mfr description
CTRE-1.50-R
  • Crowned Track Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load. Crowned rollers are also used in rotary applications to minimize scrubbing or skidding.

Specifications

  • Bearing Element
    Ball
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Stud Type
    Eccentric
  • Closure Type
    Sealed
  • Thread Length
    0.7700 in
  • Thread Size
    5/8-18
  • Radial Dynamic Load Capacity
    2651 lbf
  • Radial Static Load Capacity
    1394 lbf
  • Seal Type
    Rubber Lip
  • Eccentricity
    0.030 in
  • Lubrication Type
    Regreasable
  • Series
    CTRE
  • UPC_NO
    841946127358
  • Weight
    0.63 lbs
  • Max Operating Temperature
    250 °F
  • Overall Width
    1.1900 in
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text