Specifications
Dimensions
- Eccentricity0.030 in
- Overall Width1.6900 in
- Roller Diameter2.0000 in
- Roller Width1.2500 in
- Stud Diameter0.8750 in
- Thread Length1.0200 in
- Thread Size7/8-14
- Weight1.62 lbs
Details
- Bearing ElementBall
- Lubrication TypeRegreasable
- Max Operating Temperature250 °F
- Product TypeCrowned & Flat Cam Followers
- Radial Dynamic Load Capacity3624 lbf
- Radial Static Load Capacity2136 lbf
- Roller MaterialCarbon Steel
- Roller ShapeCrowned
- Seal TypeRubber Lip
- SeriesCTRE
- Stud TypeEccentric
- UPC_NO841946138408
Overview
Mfr description
CTRE-2.00-2-R
- Crowned Track Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load. Crowned rollers are also used in rotary applications to minimize scrubbing or skidding.