Motion
CTRE-5.00-R

PCI
CTRE-5.00-R

Crowned Cam Follower - CTRE Series, 5.0000 in Roller Dia, 2.9400 in Roller Width, 2.0000 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09362865
MFR #CTRE-5.00-R
List Price$1,300.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CTRE-5.00-R

Crowned Cam Follower - CTRE Series, 5.0000 in Roller Dia, 2.9400 in Roller Width, 2.0000 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09362865
MFR #CTRE-5.00-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,300.03/each for your price

Overview

Mfr description
CTRE-5.00-R
  • Crowned Track Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load. Crowned rollers are also used in rotary applications to minimize scrubbing or skidding.

Specifications

  • Bearing Element
    Tapered Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Stud Type
    Eccentric
  • Closure Type
    Sealed
  • Thread Length
    2.3750 in
  • Thread Size
    2-12
  • Radial Dynamic Load Capacity
    35870 lbf
  • Radial Static Load Capacity
    58400 lbf
  • Seal Type
    Rubber Dual Lip
  • Eccentricity
    0.060 in
  • Lubrication Type
    Regreasable
  • Series
    CTRE
  • UPC_NO
    841946133205
  • Weight
    19.59 lbs
  • Max Operating Temperature
    250 °F
  • Overall Width
    3.0000 in
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text