Motion
CTRE-1.50-HT

PCI
CTRE-1.50-HT

Crowned Cam Follower - CTRE Series, 1.5000 in Roller Dia, 1.1300 in Roller Width, 0.8750 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09362871
MFR #CTRE-1.50-HT
Price$303.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CTRE-1.50-HT

Crowned Cam Follower - CTRE Series, 1.5000 in Roller Dia, 1.1300 in Roller Width, 0.8750 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09362871
MFR #CTRE-1.50-HT

Mfr description
CTRE-1.50-HT
  • Crowned Track Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load. Crowned rollers are also used in rotary applications to minimize scrubbing or skidding.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$303.30/each

Specifications

Dimensions

  • Eccentricity
    0.030 in
  • Overall Width
    1.1900 in
  • Roller Diameter  
    1.5000 in
  • Roller Width  
    1.1300 in
  • Stud Diameter  
    0.8750 in
  • Thread Length
    0.7700 in
  • Thread Size
    5/8-18
  • Weight
    0.63 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Max Operating Temperature
    350 °F
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    1688 lbf
  • Radial Static Load Capacity
    1321 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Crowned
  • Seal Type
    Fluorocarbon Lip
  • Series
    CTRE
  • Stud Type
    Eccentric
  • UPC_NO
    841946128935

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)