Motion
CTRE-3.25A-SS

PCI
CTRE-3.25A-SS

Crowned Cam Follower - CTRE Series, 3.2500 in Roller Dia, 1.9375 in Roller Width, 1.7500 in Stud Dia, Sealed, Stainless Steel Material
MI ITEM #09362894
MFR #CTRE-3.25A-SS
List Price$1,157.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CTRE-3.25A-SS

Crowned Cam Follower - CTRE Series, 3.2500 in Roller Dia, 1.9375 in Roller Width, 1.7500 in Stud Dia, Sealed, Stainless Steel Material
MI ITEM #09362894
MFR #CTRE-3.25A-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,157.92/each for your price

Overview

Mfr description
CTRE-3.25A-SS
  • Crowned Track Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load. Crowned rollers are also used in rotary applications to minimize scrubbing or skidding.

Specifications

  • Bearing Element
    Ball
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Stainless Steel
  • Stud Diameter
  • Stud Type
    Eccentric
  • Closure Type
    Sealed
  • Thread Length
    1.2700 in
  • Thread Size
    1-1/4-12
  • Radial Dynamic Load Capacity
    7102 lbf
  • Radial Static Load Capacity
    5081 lbf
  • Seal Type
    Fluorocarbon Lip
  • Eccentricity
    0.060 in
  • Lubrication Type
    Sealed for Life
  • Series
    CTRE
  • UPC_NO
    841946138545
  • Weight
    5.19 lbs
  • Max Operating Temperature
    250 °F
  • Overall Width
    2.0000 in
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text