Motion
FTRE-2.00-9-R

PCI
FTRE-2.00-9-R

Flanged Cam Follower - 2.0000 in Roller Dia., 1.6250 in Roller Width, 2.6875 in Flange Dia., Single Flanged, Sealed
MI ITEM #09362913
MFR #FTRE-2.00-9-R
Price$242.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTRE-2.00-9-R

Flanged Cam Follower - 2.0000 in Roller Dia., 1.6250 in Roller Width, 2.6875 in Flange Dia., Single Flanged, Sealed
MI ITEM #09362913
MFR #FTRE-2.00-9-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$242.17/each

Specifications

Dimensions

  • Eccentric Bushing Length
    0.9800 in
  • Eccentricity
    0.030 in
  • Flange Diameter  
    2.6875 in
  • Roller Diameter  
    2.0000 in
  • Roller Width  
    1.6250 in
  • Stud Diameter  
    0.8750 in
  • Thread Length
    1.0200 in
  • Thread Size  
    7/8-14
  • Weight
    2 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    3624 lbf
  • Radial Static Load Capacity
    2136 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Single Flanged
  • Seal Type
    Rubber Lip
  • Series
    FTRE-R
  • Stud Type
    Eccentric
  • UPC_NO
    841946138590

Overview

Mfr description
FTRE-2.00-9-R
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought