Specifications
Dimensions
- Eccentric Bushing Length1.3600 in
- Eccentricity0.060 in
- Roller Diameter3.5000 in
- Roller Width1.9375 in
- Thread Length1.3950 in
- Thread Size1-1/4-12
- Weight6.87 lbs
Details
- Bearing ElementBall
- Closure TypeSealed
- Product TypeFlanged Cam Followers
- Radial Dynamic Load Capacity7393 lbf
- Radial Static Load Capacity5036 lbf
- Roller MaterialCarbon Steel
- Roller ShapeSingle Flanged
- Seal TypeRubber Lip
- SeriesFTRE-R
- Stud TypeEccentric
- UPC_NO841946138644