Motion
FTRE-3.25A-SS

PCI
FTRE-3.25A-SS

Flanged Cam Follower - 3.2500 in Roller Dia., 1.9375 in Roller Width, Single Flanged, Sealed
MI ITEM #09362933
MFR #FTRE-3.25A-SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTRE-3.25A-SS

Flanged Cam Follower - 3.2500 in Roller Dia., 1.9375 in Roller Width, Single Flanged, Sealed
MI ITEM #09362933
MFR #FTRE-3.25A-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Eccentric Bushing Length
    1.2300 in
  • Eccentricity
    0.060 in
  • Roller Diameter  
    3.2500 in
  • Roller Width  
    1.9375 in
  • Thread Length
    1.2700 in
  • Thread Size  
    1-1/4-12
  • Weight
    5.15 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    7102 lbf
  • Radial Static Load Capacity
    5081 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Single Flanged
  • Seal Type
    Fluorocarbon Lip
  • Series
    FTRE-SS
  • Stud Type
    Eccentric
  • UPC_NO
    841946138699

Overview

Mfr description
FTRE-3.25A-SS
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought