Motion
FTRE-4.00A-SS

PCI
FTRE-4.00A-SS

Flanged Cam Follower - 4.0000 in Roller Dia., 1.9375 in Roller Width, Single Flanged, Sealed
MI ITEM #09362936
MFR #FTRE-4.00A-SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTRE-4.00A-SS

Flanged Cam Follower - 4.0000 in Roller Dia., 1.9375 in Roller Width, Single Flanged, Sealed
MI ITEM #09362936
MFR #FTRE-4.00A-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FTRE-4.00A-SS
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Diameter
  • Roller Width
  • Roller Material
    Stainless Steel
  • Bearing Element
    Ball
  • Roller Shape
    Single Flanged
  • Thread Size
  • Closure Type
    Sealed
  • Seal Type
    Fluorocarbon Lip
  • Stud Type
    Eccentric
  • Thread Length
    1.3950 in
  • Radial Dynamic Load Capacity
    7102 lbf
  • Radial Static Load Capacity
    5081 lbf
  • Eccentric Bushing Length
    1.3600 in
  • Eccentricity
    0.060 in
  • Series
    FTRE-SS
  • UPC_NO
    841946138729
  • Weight
    6.87 lbs
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text