Motion
FTRE-1.125-HT

PCI
FTRE-1.125-HT

Flanged Cam Follower - 1.1250 in Roller Dia., 0.7500 in Roller Width, Single Flanged, Sealed
MI ITEM #09362940
MFR #FTRE-1.125-HT
Price$189.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTRE-1.125-HT

Flanged Cam Follower - 1.1250 in Roller Dia., 0.7500 in Roller Width, Single Flanged, Sealed
MI ITEM #09362940
MFR #FTRE-1.125-HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$189.46/each

Specifications

Dimensions

  • Eccentric Bushing Length
    0.4800 in
  • Eccentricity
    0.030 in
  • Roller Diameter  
    1.1250 in
  • Roller Width  
    0.7500 in
  • Stud Diameter  
    0.4375 in
  • Thread Length
    0.5200 in
  • Thread Size  
    7/16-20
  • Weight
    0.27 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    786 lbf
  • Radial Static Load Capacity
    467 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Single Flanged
  • Seal Type
    Fluorocarbon Lip
  • Series
    FTRE-HT
  • Stud Type
    Eccentric
  • UPC_NO
    841946126337

Overview

Mfr description
FTRE-1.125-HT
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought