Motion
FTRE-1.25-HT

PCI
FTRE-1.25-HT

Flanged Cam Follower - 1.2500 in Roller Dia., 0.8100 in Roller Width, 1.5625 in Flange Dia., Single Flanged, Sealed
MI ITEM #09362941
MFR #FTRE-1.25-HT
List Price$214.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTRE-1.25-HT

Flanged Cam Follower - 1.2500 in Roller Dia., 0.8100 in Roller Width, 1.5625 in Flange Dia., Single Flanged, Sealed
MI ITEM #09362941
MFR #FTRE-1.25-HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$214.88/each for your price

Overview

Mfr description
FTRE-1.25-HT
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Diameter
  • Roller Width
  • Flange Diameter
  • Roller Material
    Carbon Steel
  • Bearing Element
    Ball
  • Roller Shape
    Single Flanged
  • Stud Diameter
  • Thread Size
  • Closure Type
    Sealed
  • Seal Type
    Fluorocarbon Lip
  • Stud Type
    Eccentric
  • Thread Length
    0.6450 in
  • Radial Dynamic Load Capacity
    852 lbf
  • Radial Static Load Capacity
    605 lbf
  • Eccentric Bushing Length
    0.6100 in
  • Eccentricity
    0.030 in
  • Series
    FTRE-HT
  • UPC_NO
    841946126993
  • Weight
    0.34 lbs
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text