Motion
FTRE-2.25-HT

PCI
FTRE-2.25-HT

Flanged Cam Follower - 2.2500 in Roller Dia., 1.6250 in Roller Width, 2.9375 in Flange Dia., Single Flanged, Sealed
MI ITEM #09362946
MFR #FTRE-2.25-HT
Price$337.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTRE-2.25-HT

Flanged Cam Follower - 2.2500 in Roller Dia., 1.6250 in Roller Width, 2.9375 in Flange Dia., Single Flanged, Sealed
MI ITEM #09362946
MFR #FTRE-2.25-HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$337.35/each

Specifications

Dimensions

  • Eccentric Bushing Length
    0.9800 in
  • Eccentricity
    0.030 in
  • Flange Diameter  
    2.9375 in
  • Roller Diameter  
    2.2500 in
  • Roller Width  
    1.6250 in
  • Thread Length
    1.0200 in
  • Thread Size  
    7/8-14
  • Weight
    2.37 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    2611 lbf
  • Radial Static Load Capacity
    2064 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Single Flanged
  • Seal Type
    Fluorocarbon Lip
  • Series
    FTRE-HT
  • Stud Type
    Eccentric
  • UPC_NO
    841946129543

Overview

Mfr description
FTRE-2.25-HT
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought