Motion
MFTRE-26

PCI
MFTRE-26

Flanged Cam Follower - 26 mm Roller Dia., 19 mm Roller Width, 35 mm Flange Dia., Single Flanged, Sealed
Mi Item #09362953
MFR #MFTRE-26
Price$192.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MFTRE-26

Flanged Cam Follower - 26 mm Roller Dia., 19 mm Roller Width, 35 mm Flange Dia., Single Flanged, Sealed
Mi Item #09362953
MFR #MFTRE-26

Mfr description
MFTRE-26
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.85/each

Specifications

Dimensions

  • Eccentric Bushing Length
    10 mm
  • Eccentric Stud Diameter
    13 mm
  • Eccentricity
    0.5 mm
  • Flange Diameter  
    35 mm
  • Hex Size
    0.1600 in
  • Overall Width
    20 mm
  • Roller Diameter  
    26 mm
  • Roller Width  
    19 mm
  • Stud Diameter  
    10 mm
  • Stud Length  
    23 mm
  • Thread Length
    13 mm
  • Thread Size  
    M10 X 1
  • Weight
    0.242 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    852 lbf
  • Manufacturer Upc Number
    841946138835
  • Max Rpm
    24000 rpm
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    955.056 lbf
  • Radial Static Load Capacity
    478.652 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Single Flanged
  • Seal Type
    Rubber Lip
  • Series
    MFTRE
  • Static Load Capacity
    429 lbf
  • Stud Material
    Carbon Steel
  • Stud Type
    Eccentric
  • UPC_NO
    841946138835
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)