Motion
MFTRE-35

PCI
MFTRE-35

Flanged Cam Follower - 35 mm Roller Dia., 21 mm Roller Width, 46 mm Flange Dia., Single Flanged, Sealed
MI ITEM #09362956
MFR #MFTRE-35
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MFTRE-35

Flanged Cam Follower - 35 mm Roller Dia., 21 mm Roller Width, 46 mm Flange Dia., Single Flanged, Sealed
MI ITEM #09362956
MFR #MFTRE-35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Eccentric Bushing Length
    14.50 mm
  • Eccentricity
    1 mm
  • Flange Diameter  
    46 mm
  • Roller Diameter  
    35 mm
  • Roller Width  
    21 mm
  • Stud Diameter  
    16 mm
  • Thread Length
    18 mm
  • Thread Size  
    M16 X 2
  • Weight
    0.44 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    1229.213 lbf
  • Radial Static Load Capacity
    638.202 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Single Flanged
  • Seal Type
    Rubber Lip
  • Series
    MFTRE
  • Stud Type
    Eccentric
  • UPC_NO
    841946138866

Overview

Mfr description
MFTRE-35
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought