Motion
MFTRE-47

PCI
MFTRE-47

Flanged Cam Follower - 47 mm Roller Dia., 26 mm Roller Width, Single Flanged, Sealed
MI ITEM #09362959
MFR #MFTRE-47
Price$192.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MFTRE-47

Flanged Cam Follower - 47 mm Roller Dia., 26 mm Roller Width, Single Flanged, Sealed
MI ITEM #09362959
MFR #MFTRE-47

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$192.70/each

Specifications

Dimensions

  • Eccentric Bushing Length
    18 mm
  • Eccentric Stud Diameter
    24 mm
  • Eccentricity
    1 mm
  • Hex Size
    0.3100 in
  • Overall Width
    1.0870 in
  • Roller Diameter  
    47 mm
  • Roller Width  
    26 mm
  • Stud Diameter  
    20 mm
  • Stud Length  
    1.5940 in
  • Thread Length
    21 mm
  • Thread Size  
    M20 X 1.5
  • Weight
    1.034 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    2652 lbf
  • Manufacturer Upc Number
    841946138880
  • Max Rpm
    15000 rpm
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    2649.438 lbf
  • Radial Static Load Capacity
    1393.258 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Single Flanged
  • Seal Type
    Rubber Lip
  • Series
    MFTRE
  • Static Load Capacity
    1396 lbf
  • Stud Material
    Carbon Steel
  • Stud Type
    Eccentric
  • UPC_NO
    841946138880

Overview

Mfr description
MFTRE-47
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought