Motion
MFTRE-50

PCI
MFTRE-50

Flanged Cam Follower - 50 mm Roller Dia., 38 mm Roller Width, Single Flanged, Sealed
MI ITEM #09362960
MFR #MFTRE-50
List Price$219.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MFTRE-50

Flanged Cam Follower - 50 mm Roller Dia., 38 mm Roller Width, Single Flanged, Sealed
MI ITEM #09362960
MFR #MFTRE-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$219.18/each for your price

Overview

Mfr description
MFTRE-50
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Bearing Element
    Ball
  • Roller Shape
    Single Flanged
  • Stud Diameter
  • Thread Size
  • Closure Type
    Sealed
  • Seal Type
    Rubber Lip
  • Dynamic Load Capacity
    3625 lbf
  • Stud Material
    Carbon Steel
  • Stud Length
  • Stud Type
    Eccentric
  • Max Rpm
    12000 rpm
  • Thread Length
    35 mm
  • Radial Dynamic Load Capacity
    3622.472 lbf
  • Radial Static Load Capacity
    2134.831 lbf
  • Hex Size
    0.3100 in
  • Eccentric Stud Diameter
    24 mm
  • Eccentric Bushing Length
    18 mm
  • Eccentricity
    1 mm
  • Series
    MFTRE
  • Manufacturer Upc Number
    841946127099
  • UPC_NO
    841946127099
  • Weight
    1.54 lbs
  • Overall Width
    40 mm
  • Static Load Capacity
    2137 lbf
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text