Motion
MFTRE-72

PCI
MFTRE-72

Flanged Cam Follower - 72 mm Roller Dia., 42 mm Roller Width, 90 mm Flange Dia., Single Flanged, Sealed
MI ITEM #09362964
MFR #MFTRE-72
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MFTRE-72

Flanged Cam Follower - 72 mm Roller Dia., 42 mm Roller Width, 90 mm Flange Dia., Single Flanged, Sealed
MI ITEM #09362964
MFR #MFTRE-72

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MFTRE-72
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Diameter
  • Roller Width
  • Flange Diameter
  • Roller Material
    Carbon Steel
  • Bearing Element
    Tapered Rollers
  • Roller Shape
    Single Flanged
  • Stud Diameter
  • Thread Size
  • Closure Type
    Sealed
  • Seal Type
    Rubber Dual Lip
  • Stud Type
    Eccentric
  • Thread Length
    25 mm
  • Radial Dynamic Load Capacity
    10853.933 lbf
  • Radial Static Load Capacity
    7629.213 lbf
  • Eccentric Bushing Length
    22 mm
  • Eccentricity
    1 mm
  • Series
    MFTRE
  • UPC_NO
    841946138910
  • Weight
    2.816 lbs
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text