Motion
MFTRE-80

PCI
MFTRE-80

Flanged Cam Follower - 80 Roller Dia., 50 mm Roller Width, Single Flanged, Sealed
Mi Item #09362966
MFR #MFTRE-80
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MFTRE-80

Flanged Cam Follower - 80 Roller Dia., 50 mm Roller Width, Single Flanged, Sealed
Mi Item #09362966
MFR #MFTRE-80

Mfr description
MFTRE-80
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Eccentric Bushing Length
    29 mm
  • Eccentricity
    1.5 mm
  • Roller Diameter  
    80
  • Roller Width  
    50 mm
  • Stud Diameter  
    24
  • Thread Length
    40 mm
  • Thread Size  
    M24 X 1.5
  • Weight
    5.302 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    14292.135 lbf
  • Radial Static Load Capacity
    20000 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Single Flanged
  • Seal Type
    Rubber Dual Lip
  • Series
    MFTRE
  • Stud Type
    Eccentric
  • UPC_NO
    841946138927
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)