Motion
MFTRE-125

PCI
MFTRE-125

Flanged Cam Follower - 125 mm Roller Dia., 74 mm Roller Width, 148 mm Flange Dia., Single Flanged, Sealed
MI ITEM #09362971
MFR #MFTRE-125
List Price$1,373.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MFTRE-125

Flanged Cam Follower - 125 mm Roller Dia., 74 mm Roller Width, 148 mm Flange Dia., Single Flanged, Sealed
MI ITEM #09362971
MFR #MFTRE-125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,373.27/each for your price

Overview

Mfr description
MFTRE-125
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Diameter
  • Roller Width
  • Flange Diameter
  • Roller Material
    Carbon Steel
  • Bearing Element
    Tapered Rollers
  • Roller Shape
    Single Flanged
  • Stud Diameter
  • Thread Size
  • Closure Type
    Sealed
  • Seal Type
    Rubber Dual Lip
  • Dynamic Load Capacity
    38043 lbf
  • Stud Material
    Carbon Steel
  • Stud Length
  • Stud Type
    Eccentric
  • Max Rpm
    1550 rpm
  • Thread Length
    60 mm
  • Radial Dynamic Load Capacity
    35730.337 lbf
  • Radial Static Load Capacity
    58359.551 lbf
  • Hex Size
    0.4700 in
  • Eccentric Stud Diameter
    64 mm
  • Eccentric Bushing Length
    50 mm
  • Eccentricity
    1.5 mm
  • Series
    MFTRE
  • Manufacturer Upc Number
    841946133304
  • UPC_NO
    841946133304
  • Weight
    19.492 lbs
  • Overall Width
    76 mm
  • Static Load Capacity
    58378 lbf
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text