Motion
FFTRE-1.375-R

PCI
FFTRE-1.375-R

Flanged Cam Follower - 1.3750 in Roller Dia., 0.8100 in Roller Width, Double Flanged, Sealed
Mi Item #09362982
MFR #FFTRE-1.375-R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FFTRE-1.375-R

Flanged Cam Follower - 1.3750 in Roller Dia., 0.8100 in Roller Width, Double Flanged, Sealed
Mi Item #09362982
MFR #FFTRE-1.375-R

Mfr description
FFTRE-1.375-R
  • Double Flanged Track Rollers provide dual direction guidance along the track in applications where side loads are expected
  • Like most locational units, Double Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Eccentric Bushing Length
    0.6100 in
  • Eccentricity
    0.030 in
  • Roller Diameter  
    1.3750 in
  • Roller Width  
    0.8100 in
  • Stud Diameter  
    0.5000 in
  • Thread Length
    0.6450 in
  • Thread Size  
    1/2-20
  • Weight
    0.45 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    1231 lbf
  • Radial Static Load Capacity
    640 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Double Flanged
  • Seal Type
    Rubber Lip
  • Series
    FFTRE-R
  • Stud Type
    Eccentric
  • UPC_NO
    841946139023
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)