Motion
FFTRE-6.00-R

PCI
FFTRE-6.00-R

Flanged Cam Follower - 6.0000 in Roller Dia., 2.9375 in Roller Width, 6.8750 in Flange Dia., Double Flanged, Sealed
MI ITEM #09363001
MFR #FFTRE-6.00-R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FFTRE-6.00-R

Flanged Cam Follower - 6.0000 in Roller Dia., 2.9375 in Roller Width, 6.8750 in Flange Dia., Double Flanged, Sealed
MI ITEM #09363001
MFR #FFTRE-6.00-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FFTRE-6.00-R
  • Double Flanged Track Rollers provide dual direction guidance along the track in applications where side loads are expected
  • Like most locational units, Double Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Diameter
  • Roller Width
  • Flange Diameter
  • Roller Material
    Carbon Steel
  • Bearing Element
    Tapered Rollers
  • Roller Shape
    Double Flanged
  • Stud Diameter
  • Thread Size
  • Closure Type
    Sealed
  • Seal Type
    Rubber Dual Lip
  • Stud Type
    Eccentric
  • Thread Length
    2.6250 in
  • Radial Dynamic Load Capacity
    35830 lbf
  • Radial Static Load Capacity
    56200 lbf
  • Eccentric Bushing Length
    2.8800 in
  • Eccentricity
    0.060 in
  • Series
    FFTRE-R
  • UPC_NO
    841946139221
  • Weight
    33.85 lbs
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought