Motion
FFTRE-1.50-SS

PCI
FFTRE-1.50-SS

Flanged Cam Follower - 1.5000 in Roller Dia., 1.1300 in Roller Width, Double Flanged, Sealed
MI ITEM #09363006
MFR #FFTRE-1.50-SS
List Price$570.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FFTRE-1.50-SS

Flanged Cam Follower - 1.5000 in Roller Dia., 1.1300 in Roller Width, Double Flanged, Sealed
MI ITEM #09363006
MFR #FFTRE-1.50-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$570.12/each for your price

Overview

Mfr description
FFTRE-1.50-SS
  • Double Flanged Track Rollers provide dual direction guidance along the track in applications where side loads are expected
  • Like most locational units, Double Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Diameter
  • Roller Width
  • Roller Material
    Stainless Steel
  • Bearing Element
    Ball
  • Roller Shape
    Double Flanged
  • Stud Diameter
  • Thread Size
  • Closure Type
    Sealed
  • Seal Type
    Fluorocarbon Lip
  • Stud Type
    Eccentric
  • Thread Length
    0.7700 in
  • Radial Dynamic Load Capacity
    2651 lbf
  • Radial Static Load Capacity
    1394 lbf
  • Eccentric Bushing Length
    0.7300 in
  • Eccentricity
    0.030 in
  • Series
    FFTRE-SS
  • UPC_NO
    841946139276
  • Weight
    0.91 lbs
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text