Motion
FFTRE-3.00-SS

PCI
FFTRE-3.00-SS

Flanged Cam Follower - 3.0000 in Roller Dia., 1.9375 in Roller Width, 3.1875 in Flange Dia., Double Flange, Sealed
Mi Item #09363015
MFR #FFTRE-3.00-SS
Price$1,383.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FFTRE-3.00-SS

Flanged Cam Follower - 3.0000 in Roller Dia., 1.9375 in Roller Width, 3.1875 in Flange Dia., Double Flange, Sealed
Mi Item #09363015
MFR #FFTRE-3.00-SS

Mfr description
FFTRE-3.00-SS
  • Double Flanged Track Rollers provide dual direction guidance along the track in applications where side loads are expected
  • Like most locational units, Double Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,383.70/each

Specifications

Dimensions

  • Eccentric Bushing Length
    1.2300 in
  • Eccentric Stud Diameter
    1.2500 in
  • Eccentricity
    0.060 in
  • Flange Diameter  
    3.1875 in
  • Hex Size
    0.5000 in
  • Overall Width
    1.9400 in
  • Roller Diameter  
    3.0000 in
  • Roller Width  
    1.9375 in
  • Stud Diameter  
    1.2500 in
  • Stud Length  
    2.5000 in
  • Thread Length
    1.2700 in
  • Thread Size  
    1-1/4-12
  • Weight
    5.81 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    17940 lbf
  • Lubrication Type
    Regreasable
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    14300 lbf
  • Radial Static Load Capacity
    20000 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Double Flanged
  • Seal Type
    Rubber Dual Lip
  • Series
    FFTRE-SS
  • Static Load Capacity
    20000 lbf
  • Stud Material
    Stainless Steel
  • Stud Type
    Eccentric
  • UPC_NO
    841946139368
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)