Motion
FFTRE-1.75-HT

PCI
FFTRE-1.75-HT

Flanged Cam Follower - 1.7500 in Roller Dia., 1.1300 in Roller Width, Double Flanged, Sealed
MI ITEM #09363031
MFR #FFTRE-1.75-HT
List Price$347.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FFTRE-1.75-HT

Flanged Cam Follower - 1.7500 in Roller Dia., 1.1300 in Roller Width, Double Flanged, Sealed
MI ITEM #09363031
MFR #FFTRE-1.75-HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$347.83/each for your price

Overview

Mfr description
FFTRE-1.75-HT
  • Double Flanged Track Rollers provide dual direction guidance along the track in applications where side loads are expected
  • Like most locational units, Double Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Bearing Element
    Ball
  • Roller Shape
    Double Flanged
  • Thread Size
  • Closure Type
    Sealed
  • Seal Type
    Fluorocarbon Lip
  • Stud Type
    Eccentric
  • Thread Length
    0.8950 in
  • Radial Dynamic Load Capacity
    1688 lbf
  • Radial Static Load Capacity
    1321 lbf
  • Eccentric Bushing Length
    0.8600 in
  • Eccentricity
    0.030 in
  • Series
    FFTRE-HT
  • UPC_NO
    841946139528
  • Weight
    1.25 lbs
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text