Motion
VTRE-2.50-R

PCI
VTRE-2.50-R

V-Groove Cam Follower - 2.5000 in Roller Dia., 1.1300 in Roller Width, 1.5000 in Point Dia., Sealed
MI ITEM #09363042
MFR #VTRE-2.50-R
Price$237.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTRE-2.50-R

V-Groove Cam Follower - 2.5000 in Roller Dia., 1.1300 in Roller Width, 1.5000 in Point Dia., Sealed
MI ITEM #09363042
MFR #VTRE-2.50-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$237.95/each

Specifications

Dimensions

  • Eccentricity
    0.030 in
  • Point Diameter  
    1.5000 in
  • Roller Diameter  
    2.5000 in
  • Roller Width  
    1.1300 in
  • Thread Length
    0.8950 in
  • Thread Size  
    3/4-16
  • Weight
    1.38 lbs
  • Width To Groove Center
    0.6900 in

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Lubrication Type
    Regreasable
  • Max Operating Temperature
    250 °F
  • Product Type
    V-Groove Cam Followers
  • Radial Dynamic Load Capacity
    2651 lbf
  • Radial Static Load Capacity
    1394 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    V-Grooved
  • Seal Type
    Rubber Lip
  • Series
    VTRE-R
  • UPC_NO
    841946127570

Overview

Mfr description
VTRE-2.50-R
  • V-Grooved Track Rollers provide dual direction location and are used with “V” tracks which reduce buildup on the rolling surface
  • Like most locational units, V-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought