Motion
VTRE-3.50E-R

PCI
VTRE-3.50E-R

V-Groove Cam Follower - 3.5000 in Roller Dia., 1.6500 in Roller Width, 2.2500 in Point Dia., Sealed
MI ITEM #09363044
MFR #VTRE-3.50E-R
List Price$331.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTRE-3.50E-R

V-Groove Cam Follower - 3.5000 in Roller Dia., 1.6500 in Roller Width, 2.2500 in Point Dia., Sealed
MI ITEM #09363044
MFR #VTRE-3.50E-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$331.52/each for your price

Overview

Mfr description
VTRE-3.50E-R
  • V-Grooved Track Rollers provide dual direction location and are used with “V” tracks which reduce buildup on the rolling surface
  • Like most locational units, V-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Diameter
  • Roller Width
  • Point Diameter
  • Roller Shape
    V-Grooved
  • Roller Material
    Carbon Steel
  • Bearing Element
    Tapered Rollers
  • Stud Diameter
  • Thread Size
  • Thread Length
    1.0200 in
  • Stud Length
  • Seal Type
    Rubber Dual Lip
  • Closure Type
    Sealed
  • Max Operating Temperature
    250 °F
  • Radial Dynamic Load Capacity
    11957 lbf
  • Radial Static Load Capacity
    7200 lbf
  • Lubrication Type
    Regreasable
  • Hex Size
    5/16 in
  • Width To Groove Center
    0.8800 in
  • Eccentricity
    0.030 in
  • Series
    VTRE-R
  • UPC_NO
    841946139610
  • Weight
    3.51 lbs
  • Seal
    Sealed
  • Product Type
    V-Groove Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text