Motion
VTRE-6.50-R

PCI
VTRE-6.50-R

V-Groove Cam Follower - 6.5000 in Roller Dia., 2.9400 in Roller Width, 5.0000 in Point Dia., Sealed
Mi Item #09363047
MFR #VTRE-6.50-R
Price$1,774.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTRE-6.50-R

V-Groove Cam Follower - 6.5000 in Roller Dia., 2.9400 in Roller Width, 5.0000 in Point Dia., Sealed
Mi Item #09363047
MFR #VTRE-6.50-R

Mfr description
VTRE-6.50-R
  • V-Grooved Track Rollers provide dual direction location and are used with “V” tracks which reduce buildup on the rolling surface
  • Like most locational units, V-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,774.32/each

Specifications

Dimensions

  • Eccentricity
    0.060 in
  • Point Diameter  
    5.0000 in
  • Roller Diameter  
    6.5000 in
  • Roller Width  
    2.9400 in
  • Thread Length
    2.3750 in
  • Thread Size  
    2-12
  • Weight
    28.81 lbs
  • Width To Groove Center
    1.5000 in

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Lubrication Type
    Regreasable
  • Max Operating Temperature
    250 °F
  • Product Type
    V-Groove Cam Followers
  • Radial Dynamic Load Capacity
    35870 lbf
  • Radial Static Load Capacity
    58400 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    V-Grooved
  • Seal Type
    Rubber Dual Lip
  • Series
    VTRE-R
  • UPC_NO
    841946133557
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)