Motion
VTRE-7.50-R

PCI
VTRE-7.50-R

V-Groove Cam Follower - 7.5000 in Roller Dia., 2.9400 in Roller Width, 6.0000 in Point Dia., Sealed
MI ITEM #09363048
MFR #VTRE-7.50-R
Price$1,953.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTRE-7.50-R

V-Groove Cam Follower - 7.5000 in Roller Dia., 2.9400 in Roller Width, 6.0000 in Point Dia., Sealed
MI ITEM #09363048
MFR #VTRE-7.50-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,953.60/each

Specifications

Dimensions

  • Eccentricity
    0.060 in
  • Point Diameter  
    6.0000 in
  • Roller Diameter  
    7.5000 in
  • Roller Width  
    2.9400 in
  • Thread Length
    2.6250 in
  • Thread Size  
    2-1/2-12
  • Weight
    41.17 lbs
  • Width To Groove Center
    1.5000 in

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Lubrication Type
    Regreasable
  • Max Operating Temperature
    250 °F
  • Product Type
    V-Groove Cam Followers
  • Radial Dynamic Load Capacity
    35830 lbf
  • Radial Static Load Capacity
    56200 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    V-Grooved
  • Seal Type
    Rubber Dual Lip
  • Series
    VTRE-R
  • UPC_NO
    841946133595

Overview

Mfr description
VTRE-7.50-R
  • V-Grooved Track Rollers provide dual direction location and are used with “V” tracks which reduce buildup on the rolling surface
  • Like most locational units, V-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought