Motion
VTRE-1.50-HT

PCI
VTRE-1.50-HT

V-Groove Cam Follower - 1.5000 in Roller Dia., 0.7500 in Roller Width, 1.1250 in Point Dia., Sealed
Mi Item #09363051
MFR #VTRE-1.50-HT
Price$212.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTRE-1.50-HT

V-Groove Cam Follower - 1.5000 in Roller Dia., 0.7500 in Roller Width, 1.1250 in Point Dia., Sealed
Mi Item #09363051
MFR #VTRE-1.50-HT

Mfr description
VTRE-1.50-HT
  • V-Grooved Track Rollers provide dual direction location and are used with “V” tracks which reduce buildup on the rolling surface
  • Like most locational units, V-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$212.61/each

Specifications

Dimensions

  • Eccentricity
    0.030 in
  • Point Diameter  
    1.1250 in
  • Roller Diameter  
    1.5000 in
  • Roller Width  
    0.7500 in
  • Thread Length
    0.5000 in
  • Thread Size  
    7/16-20
  • Weight
    0.36 lbs
  • Width To Groove Center
    0.3900 in

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Max Operating Temperature
    250 °F
  • Product Type
    V-Groove Cam Followers
  • Radial Dynamic Load Capacity
    786 lbf
  • Radial Static Load Capacity
    467 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    V-Grooved
  • Seal Type
    Fluorocarbon Lip
  • Series
    VTRE-HT
  • UPC_NO
    841946126658
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)