Motion
MVTRE-26

PCI
MVTRE-26

V-Groove Cam Follower - 40 mm Roller Dia., 19 mm Roller Width, 26 mm Point Dia., Sealed
Mi Item #09363057
MFR #MVTRE-26
Price$223.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MVTRE-26

V-Groove Cam Follower - 40 mm Roller Dia., 19 mm Roller Width, 26 mm Point Dia., Sealed
Mi Item #09363057
MFR #MVTRE-26

Mfr description
MVTRE-26
  • V-Grooved Track Rollers provide dual direction location and are used with “V” tracks which reduce buildup on the rolling surface
  • Like most locational units, V-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$223.67/each

Specifications

Dimensions

  • Eccentric Bushing Length
    0.3900 in
  • Eccentric Stud Diameter
    13 mm
  • Eccentricity
    0.50 mm
  • Hex Size
    0.1600 in
  • Overall Width
    20 mm
  • Point Diameter  
    26 mm
  • Roller Diameter  
    40 mm
  • Roller Width  
    19 mm
  • Stud Diameter  
    10 mm
  • Stud Length  
    23 mm
  • Thread Length
    13 mm
  • Thread Size  
    M10 X 1
  • Weight
    0.506 lbs
  • Width To Groove Center
    10 mm

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    852 lbf
  • Lubrication Type
    Sealed for Life
  • Manufacturer Upc Number
    841946139719
  • Max Operating Temperature
    250 °F
  • Max Rpm
    24000 rpm
  • Product Type
    V-Groove Cam Followers
  • Radial Dynamic Load Capacity
    955.056 lbf
  • Radial Static Load Capacity
    478.652 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    V-Grooved
  • Seal Type
    Rubber Lip
  • Series
    MVTR
  • Static Load Capacity
    429 lbf
  • Stud Material
    Carbon Steel
  • Stud Type
    Eccentric
  • UPC_NO
    841946139719
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)