Motion
UTRE-6.00

PCI
UTRE-6.00

U-Groove Cam Follower - 5.9375 in Roller Dia., 2.9400 in Roller Width, 5.0000 in Point Dia., Sealed
MI ITEM #09363066
MFR #UTRE-6.00
Price$2,055.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
UTRE-6.00

U-Groove Cam Follower - 5.9375 in Roller Dia., 2.9400 in Roller Width, 5.0000 in Point Dia., Sealed
MI ITEM #09363066
MFR #UTRE-6.00

Mfr description
UTRE-6.00
  • U-Grooved Track Rollers provide multi-direction location and are used with round bar tracks which reduce buildup on the rolling surface
  • Like most locational units, U-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,055.79/each

Specifications

Dimensions

  • Eccentric Bushing Length
    2.1300 in
  • Eccentricity
    0.060 in
  • Point Diameter  
    5.0000 in
  • Roller Diameter  
    5.9375 in
  • Roller Width  
    2.9400 in
  • Thread Size  
    2-12
  • Weight
    23.99 lbs
  • Width To Groove Center
    1.5000 in

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Operating Temperature Range
    250 °F
  • Product Type
    U-Groove Cam Followers
  • Radial Dynamic Load Capacity
    35870 lbf
  • Radial Static Load Capacity
    58400 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    U-Groove
  • Seal Type
    Rubber Dual Lip
  • UPC_NO
    841946108241

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)