Motion
UTRE-3.50E-SS

PCI
UTRE-3.50E-SS

U-Groove Cam Follower - 3.5000 in Roller Dia., 1.6500 in Roller Width, 3.0000 in Point Dia., Sealed
MI ITEM #09363068
MFR #UTRE-3.50E-SS
Price$1,021.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
UTRE-3.50E-SS

U-Groove Cam Follower - 3.5000 in Roller Dia., 1.6500 in Roller Width, 3.0000 in Point Dia., Sealed
MI ITEM #09363068
MFR #UTRE-3.50E-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,021.49/each

Specifications

Dimensions

  • Eccentric Bushing Length
    0.9800 in
  • Eccentricity
    0.030 in
  • Point Diameter  
    3.0000 in
  • Roller Diameter  
    3.5000 in
  • Roller Width  
    1.6500 in
  • Thread Size  
    3/4-16
  • Weight
    4.05 lbs
  • Width To Groove Center
    0.8800 in

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Operating Temperature Range
    250 °F
  • Product Type
    U-Groove Cam Followers
  • Radial Dynamic Load Capacity
    11957 lbf
  • Radial Static Load Capacity
    7200 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    U-Groove
  • Seal Type
    Rubber Dual Lip
  • UPC_NO
    841946108166

Overview

Mfr description
UTRE-3.50E-SS
  • U-Grooved Track Rollers provide multi-direction location and are used with round bar tracks which reduce buildup on the rolling surface
  • Like most locational units, U-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought