Motion
UTRE-5.50-SS

PCI
UTRE-5.50-SS

U-Groove Cam Follower - 5.5000 in Roller Dia., 1.9400 in Roller Width, 5.0000 in Point Dia., Sealed
MI ITEM #09363071
MFR #UTRE-5.50-SS
Price$2,300.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
UTRE-5.50-SS

U-Groove Cam Follower - 5.5000 in Roller Dia., 1.9400 in Roller Width, 5.0000 in Point Dia., Sealed
MI ITEM #09363071
MFR #UTRE-5.50-SS

Mfr description
UTRE-5.50-SS
  • U-Grooved Track Rollers provide multi-direction location and are used with round bar tracks which reduce buildup on the rolling surface
  • Like most locational units, U-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,300.26/each

Specifications

Dimensions

  • Eccentric Bushing Length
    1.3600 in
  • Eccentricity
    0.060 in
  • Point Diameter  
    5.0000 in
  • Roller Diameter  
    5.5000 in
  • Roller Width  
    1.9400 in
  • Thread Size  
    1-1/4-12
  • Weight
    12.78 lbs
  • Width To Groove Center
    1.0000 in

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Operating Temperature Range
    250 °F
  • Product Type
    U-Groove Cam Followers
  • Radial Dynamic Load Capacity
    14300 lbf
  • Radial Static Load Capacity
    20000 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    U-Groove
  • Seal Type
    Rubber Dual Lip
  • UPC_NO
    841946108234

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)