Motion
UTRE-7.00-SS

PCI
UTRE-7.00-SS

U-Groove Cam Follower - 6.9375 in Roller Dia., 2.9400 in Roller Width, 6.0000 in Point Dia., Sealed
MI ITEM #09363073
MFR #UTRE-7.00-SS
List Price$5,145.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
UTRE-7.00-SS

U-Groove Cam Follower - 6.9375 in Roller Dia., 2.9400 in Roller Width, 6.0000 in Point Dia., Sealed
MI ITEM #09363073
MFR #UTRE-7.00-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,145.00/each for your price

Overview

Mfr description
UTRE-7.00-SS
  • U-Grooved Track Rollers provide multi-direction location and are used with round bar tracks which reduce buildup on the rolling surface
  • Like most locational units, U-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Diameter
  • Roller Width
  • Point Diameter
  • Roller Shape
    U-Groove
  • Roller Material
    Stainless Steel
  • Bearing Element
    Tapered Rollers
  • Thread Size
  • Closure Type
    Sealed
  • Operating Temperature Range
    250 °F
  • Radial Dynamic Load Capacity
    35830 lbf
  • Radial Static Load Capacity
    56200 lbf
  • Width To Groove Center
    1.5000 in
  • Eccentricity
    0.060 in
  • Eccentric Bushing Length
    2.8800 in
  • Seal Type
    Rubber Dual Lip
  • Lubrication Type
    Sealed for Life
  • UPC_NO
    841946108272
  • Weight
    33.45 lbs
  • Product Type
    U-Groove Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text