Motion
CIRE-4.00E-HT

PCI
CIRE-4.00E-HT

Channel & I-Beam Roller - 3.5625 in Roller Dia., 1.6250 in Roller Width, Channel & I-Beam, Sealed
MI ITEM #09363078
MFR #CIRE-4.00E-HT
List Price$350.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CIRE-4.00E-HT

Channel & I-Beam Roller - 3.5625 in Roller Dia., 1.6250 in Roller Width, Channel & I-Beam, Sealed
MI ITEM #09363078
MFR #CIRE-4.00E-HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$350.14/each for your price

Overview

Mfr description
CIRE-4.00E-HT
  • Channel & I-Beam Track Rollers effectively carry radial loads and are designed with a 9.5° taper to be used with standard I-Beam or C-Channel structural steel as track material

Specifications

  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Bearing Element
    Ball
  • Roller Shape
    Channel & I-Beam
  • Thread Size
  • Closure Type
    Sealed
  • Seal Type
    Fluorocarbon Lip
  • Stud Type
    Eccentric
  • Thread Length
    1.5000 in
  • Radial Dynamic Load Capacity
    3828 lbf
  • Radial Static Load Capacity
    3398 lbf
  • Eccentric Bushing Length
    1.1050 in
  • Eccentricity
    0.030 in
  • Series
    CIRE-HT
  • UPC_NO
    841946130068
  • Weight
    4.93 lbs
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text