Motion
CIRE-5.00-HT

PCI
CIRE-5.00-HT

Channel & I-Beam Roller - 4.5625 in Roller Dia., 1.6250 in Roller Width, Channel & I-Beam, Sealed
Mi Item #09363079
MFR #CIRE-5.00-HT
Price$472.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CIRE-5.00-HT

Channel & I-Beam Roller - 4.5625 in Roller Dia., 1.6250 in Roller Width, Channel & I-Beam, Sealed
Mi Item #09363079
MFR #CIRE-5.00-HT

Mfr description
CIRE-5.00-HT
  • Channel & I-Beam Track Rollers effectively carry radial loads and are designed with a 9.5° taper to be used with standard I-Beam or C-Channel structural steel as track material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$472.85/each

Specifications

Dimensions

  • Eccentric Bushing Length
    1.1050 in
  • Eccentricity
    0.030 in
  • Roller Diameter  
    4.5625 in
  • Roller Width  
    1.6250 in
  • Thread Length
    1.5000 in
  • Thread Size  
    1-14
  • Weight
    7.85 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    3828 lbf
  • Radial Static Load Capacity
    3398 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Channel & I-Beam
  • Seal Type
    Fluorocarbon Lip
  • Series
    CIRE-HT
  • Stud Type
    Eccentric
  • UPC_NO
    841946131249
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)