Motion
PXRE-1.75-R

PCI
PXRE-1.75-R

Cylindrical Cam Follower - PXRE Series, 1.7500 in Roller Dia, 1.0000 in Roller Width, 0.7500 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09363080
MFR #PXRE-1.75-R
Price$209.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PXRE-1.75-R

Cylindrical Cam Follower - PXRE Series, 1.7500 in Roller Dia, 1.0000 in Roller Width, 0.7500 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09363080
MFR #PXRE-1.75-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$209.38/each

Specifications

Dimensions

  • Eccentricity
    0.030 in
  • Overall Width
    1.0300 in
  • Roller Diameter  
    1.7500 in
  • Roller Width  
    1.0000 in
  • Stud Diameter  
    0.7500 in
  • Thread Length
    0.9000 in
  • Thread Size
    3/4-16
  • Weight
    0.84 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Lubrication Type
    Regreasable
  • Max Operating Temperature
    250 °F
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    1683 lbf
  • Radial Static Load Capacity
    1147 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Seal Type
    Rubber Lip
  • Series
    PXRE
  • Stud Type
    Eccentric
  • UPC_NO
    841946126627

Overview

Mfr description
PXRE-1.75-R
  • Plain/Cylindrical XR Rollers effectively carry radial loads. For heavy side loads, Plain XR Rollers can be positioned vertically to act as side guides.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought