Motion
PXRE-2.50E-R

PCI
PXRE-2.50E-R

Cylindrical Cam Follower - PXRE Series, 2.5000 in Roller Dia, 1.5000 in Roller Width, 1.0000 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09363084
MFR #PXRE-2.50E-R
List Price$319.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PXRE-2.50E-R

Cylindrical Cam Follower - PXRE Series, 2.5000 in Roller Dia, 1.5000 in Roller Width, 1.0000 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09363084
MFR #PXRE-2.50E-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$319.12/each for your price

Overview

Mfr description
PXRE-2.50E-R
  • Plain/Cylindrical XR Rollers effectively carry radial loads. For heavy side loads, Plain XR Rollers can be positioned vertically to act as side guides.

Specifications

  • Bearing Element
    Tapered Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Stud Type
    Eccentric
  • Closure Type
    Sealed
  • Thread Length
    1.1300 in
  • Thread Size
    1-14
  • Radial Dynamic Load Capacity
    10880 lbf
  • Radial Static Load Capacity
    7630 lbf
  • Seal Type
    Rubber Dual Lip
  • Eccentricity
    0.030 in
  • Lubrication Type
    Regreasable
  • Series
    PXRE
  • UPC_NO
    841946129574
  • Weight
    2.5 lbs
  • Max Operating Temperature
    250 °F
  • Overall Width
    1.5300 in
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text