Motion
PXRE-3.50A-R

PCI
PXRE-3.50A-R

Cylindrical Cam Follower - PXRE Series, 3.5000 in Roller Dia, 2.0000 in Roller Width, 1.3750 in Stud Dia, Carbon Steel Material
MI ITEM #09363091
MFR #PXRE-3.50A-R
List Price$494.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PXRE-3.50A-R

Cylindrical Cam Follower - PXRE Series, 3.5000 in Roller Dia, 2.0000 in Roller Width, 1.3750 in Stud Dia, Carbon Steel Material
MI ITEM #09363091
MFR #PXRE-3.50A-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$494.93/each for your price

Overview

Mfr description
PXRE-3.50A-R
  • Plain/Cylindrical XR Rollers effectively carry radial loads. For heavy side loads, Plain XR Rollers can be positioned vertically to act as side guides.

Specifications

  • Bearing Element
    Ball
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Stud Type
    Eccentric
  • Thread Length
    1.3900 in
  • Thread Size
    1-3/8-12
  • Radial Dynamic Load Capacity
    6483 lbf
  • Radial Static Load Capacity
    5216 lbf
  • Seal Type
    Rubber Lip
  • Eccentricity
    0.060 in
  • Lubrication Type
    Regreasable
  • Series
    PXRE
  • UPC_NO
    841946131577
  • Weight
    5.97 lbs
  • Max Operating Temperature
    250 °F
  • Overall Width
    2.0300 in
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text