Motion
PXRE-1.50-HT

PCI
PXRE-1.50-HT

Cylindrical Cam Follower - PXRE Series, 1.5000 in Roller Dia, 0.8750 in Roller Width, 0.6250 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09363095
MFR #PXRE-1.50-HT
List Price$284.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PXRE-1.50-HT

Cylindrical Cam Follower - PXRE Series, 1.5000 in Roller Dia, 0.8750 in Roller Width, 0.6250 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09363095
MFR #PXRE-1.50-HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$284.52/each for your price

Overview

Mfr description
PXRE-1.50-HT
  • Plain/Cylindrical XR Rollers effectively carry radial loads. For heavy side loads, Plain XR Rollers can be positioned vertically to act as side guides.

Specifications

  • Bearing Element
    Ball
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Stud Type
    Eccentric
  • Closure Type
    Sealed
  • Thread Length
    0.7500 in
  • Thread Size
    5/8-18
  • Radial Dynamic Load Capacity
    1276 lbf
  • Radial Static Load Capacity
    1114 lbf
  • Seal Type
    Fluorocarbon Lip
  • Eccentricity
    0.030 in
  • Lubrication Type
    Sealed for Life
  • Series
    PXRE
  • UPC_NO
    841946139740
  • Weight
    0.53 lbs
  • Max Operating Temperature
    350 °F
  • Overall Width
    0.9100 in
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text