Motion
PXRE-1.75-HT

PCI
PXRE-1.75-HT

Cylindrical Cam Follower - PXRE Series, 1.7500 in Roller Dia, 1.0000 in Roller Width, 0.7500 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #09363096
MFR #PXRE-1.75-HT
Price$334.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PXRE-1.75-HT

Cylindrical Cam Follower - PXRE Series, 1.7500 in Roller Dia, 1.0000 in Roller Width, 0.7500 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #09363096
MFR #PXRE-1.75-HT

Mfr description
PXRE-1.75-HT
  • Plain/Cylindrical XR Rollers effectively carry radial loads. For heavy side loads, Plain XR Rollers can be positioned vertically to act as side guides.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$334.73/each

Specifications

Dimensions

  • Eccentricity
    0.030 in
  • Overall Width
    1.0300 in
  • Roller Diameter  
    1.7500 in
  • Roller Width  
    1.0000 in
  • Stud Diameter  
    0.7500 in
  • Thread Length
    0.9000 in
  • Thread Size
    3/4-16
  • Weight
    0.84 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Max Operating Temperature
    350 °F
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    1276 lbf
  • Radial Static Load Capacity
    1114 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Seal Type
    Fluorocarbon Lip
  • Series
    PXRE
  • Stud Type
    Eccentric
  • UPC_NO
    841946139757
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)