Motion
CXRE-1.75-R

PCI
CXRE-1.75-R

Crowned Cam Follower - CXRE Series, 1.7500 in Roller Dia, 1.0000 in Roller Width, 0.7500 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #09363105
MFR #CXRE-1.75-R
Price$272.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CXRE-1.75-R

Crowned Cam Follower - CXRE Series, 1.7500 in Roller Dia, 1.0000 in Roller Width, 0.7500 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #09363105
MFR #CXRE-1.75-R

Mfr description
CXRE-1.75-R
  • Crowned XR Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load over the body and internal bearing elements. Crowned rollers are also used in rotary applications to minimize scrubbing or skidding.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$272.19/each

Specifications

Dimensions

  • Eccentricity
    0.030 in
  • Overall Width
    1.0300 in
  • Roller Diameter  
    1.7500 in
  • Roller Width  
    1.0000 in
  • Stud Diameter  
    0.7500 in
  • Thread Length
    0.9000 in
  • Thread Size
    3/4-16
  • Weight
    0.88 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Lubrication Type
    Regreasable
  • Max Operating Temperature
    250 °F
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    1683 lbf
  • Radial Static Load Capacity
    1147 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Crowned
  • Seal Type
    Rubber Lip
  • Series
    CXRE
  • Stud Type
    Eccentric
  • UPC_NO
    841946128232
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)