Motion
CXRE-1.50-HT

PCI
CXRE-1.50-HT

Crowned Cam Follower - CXRE Series, 1.5000 in Roller Dia, 0.8750 in Roller Width, 0.6250 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09363120
MFR #CXRE-1.50-HT
List Price$345.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CXRE-1.50-HT

Crowned Cam Follower - CXRE Series, 1.5000 in Roller Dia, 0.8750 in Roller Width, 0.6250 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09363120
MFR #CXRE-1.50-HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$345.32/each for your price

Overview

Mfr description
CXRE-1.50-HT
  • Crowned XR Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load over the body and internal bearing elements. Crowned rollers are also used in rotary applications to minimize scrubbing or skidding.

Specifications

  • Bearing Element
    Ball
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Stud Type
    Eccentric
  • Closure Type
    Sealed
  • Thread Length
    0.7500 in
  • Thread Size
    5/8-18
  • Radial Dynamic Load Capacity
    1276 lbf
  • Radial Static Load Capacity
    1114 lbf
  • Seal Type
    Fluorocarbon Lip
  • Eccentricity
    0.030 in
  • Lubrication Type
    Sealed for Life
  • Series
    CXRE
  • UPC_NO
    841946139962
  • Weight
    0.53 lbs
  • Max Operating Temperature
    350 °F
  • Overall Width
    0.9100 in
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought