Specifications
Dimensions
- SizeXS
Details
- ColorBlack
- Country of OriginMMR
- Description2000SF XS Black High-Performance Back Support
- Group & ClassSupports
- Includes1 Back Support
- Product LineProFlex
- SeriesBack Supports
- UPC_NO720476112815
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)